KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staple, 15-1/2 ga, 1-1/2 In, PK9600

BOSTITCH| Zoro #: G1785551| Mfr #: BCS1512

$73.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank: Smooth
Finish: Coated
Pneumatic Fastener Type: Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785551 Mfr #: BCS1512
Shank: SmoothFinish: Coated
Pneumatic Fastener Type: StaplesFor Use With: Mfr. No. MIIIFS
Gauge: 15.5 ga.Crown: 1/2"
Point Type: ChiselMaterial: steel
Collation Type: AdhesiveHead Style: Crown
Length: 1-1/2"Collation Configuration: Stick
Item: StaplesCountry of Origin (subject to change): United States

Description

Staples, Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 15.5 ga. Gauge, Crown 1/2 In., Length 1-1/2 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. MIIIFS, Package Quantity 9600

Reviews