DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Staple, 15-1/2 ga, 1-3/4 In, PK7720

BOSTITCH| Zoro #: G0507841| Mfr #: BCS1514

$62.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge: 15.5 ga.
Point Type: Chisel
For Use With: Mfr. No. MIIIFS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507841 Mfr #: BCS1514
Gauge: 15.5 ga.Point Type: Chisel
For Use With: Mfr. No. MIIIFSShank: Smooth
Material: steelCrown: 1/2"
Collation Type: AdhesivePneumatic Fastener Type: Staples
Length: 1-3/4"Collation Configuration: Stick
Finish: CoatedHead Style: Crown
Item: StaplesCountry of Origin (subject to change): United States

Description

Staples, Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 15.5 ga. Gauge, Crown 1/2 In., Length 1-3/4 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. MIIIFS, Package Quantity 7720

Reviews