Staple, 15-1/2 ga, 2 In, PK7728

BOSTITCH| Zoro #: G0728147| Mfr #: BCS1516

$59.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Crown: 1/2"
For Use With: Mfr. No. MIIIFS
Shank: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0728147 Mfr #: BCS1516
Crown: 1/2"For Use With: Mfr. No. MIIIFS
Shank: SmoothCollation Configuration: Stick
Length: 2"Point Type: Chisel
Material: steelItem: Staples
Gauge: 15.5 ga.Head Style: Crown
Collation Type: AdhesiveFinish: Coated
Pneumatic Fastener Type: StaplesCountry of Origin (subject to change): United States

Description

Staples, Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 15.5 ga. Gauge, Crown 1/2 In., Length 2 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. MIIIFS, Includes -, Package Quantity 7728

Reviews