Staple, 16 ga, 2 In, PK11400

BOSTITCH| Zoro #: G1233766| Mfr #: 16S4-50GAL

$86.68 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.062"
Gauge: 16 ga.
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233766 Mfr #: 16S4-50GAL
Shank Dia.: 0.062"Gauge: 16 ga.
Length: 2"Crown: 1/2"
Pneumatic Fastener Type: StaplesFor Use With: Mfr. No. 6W527, T3650, 650S4-1
Shank: SmoothCollation Configuration: Stick
Head Style: CrownMaterial: steel
Finish: GalvanizedItem: Staples
Point Type: ChiselCollation Type: Adhesive
Country of Origin (subject to change): United States

Description

Staples, Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, Shank Dia. 0.062 In., 16 ga. Gauge, Crown 1/2 In., Length 2 In., Chisel Point Type, Smooth Shank, Steel, Galvanized Finish, For Use With Mfr. No. 6W527, T3650, 650S4-1, Package Quantity 11400

Reviews