Staple, 16 ga, 2 In, PK13200

BOSTITCH |Zoro #: G0969857|Mfr #: 16S5-50GAL

$106.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0969857 Mfr #: 16S5-50GAL
Point Type: ChiselCollation Type: Adhesive
Shank: SmoothMaterial: Steel
Collation Configuration: StickItem: Staples
Gauge: 16 ga.Pneumatic Fastener Type: Staples
Head Style: CrownFinish: Coated
Crown: 7/16"Coil Quantity: 0
Stick Quantity: 0Length: 2"
Includes: -Country of Origin (subject to change): Unknown

Product Description

Staples, Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 16 ga. Gauge, Crown 7/16 In., Length 2 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, Coil Quantity 0, Stick Quantity 0, For Use With Mfr. No. 650S5-1, Includes -, Package Quantity 13200

Product Reviews

Save 15% when you sign up for Z-mail.