KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staple, 18 ga, 1-3/8 In, PK3000

BOSTITCH| Zoro #: G0900977| Mfr #: SX50351-3/8G

$22.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-3/8"
Crown: 7/32"
Collation Configuration: Stick
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900977 Mfr #: SX50351-3/8G
Length: 1-3/8"Crown: 7/32"
Collation Configuration: StickCollation Type: Adhesive
Item: StaplesPoint Type: Chisel
For Use With: Mfr. No. S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1Gauge: 18 ga.
Finish: CoatedShank: Smooth
Material: steelHead Style: Narrow Crown
Pneumatic Fastener Type: StaplesCountry of Origin (subject to change): China

Description

Staples, Narrow Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 18 ga. Gauge, Crown 7/32 In., Length 1-3/8 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1, Package Quantity 3000

Reviews