Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Staple, 18 ga, 1 In, PK5000

  • Zoro #: G0403015
  • Mfr #: SX50351G
$33.68 ($0.01/unit)
  • Item: Staples
  • Finish: Coated
  • Head Style: Narrow Crown
See full product details
Orders over $75 ship free.

Bostitch #SX50351G Specifications

  • Zoro #: G0403015
  • Mfr #: SX50351G
Item: Staples Finish: Coated
Head Style: Narrow Crown Shank: Smooth
Pneumatic Fastener Type: Staples Material: Steel
Crown: 7/32 in Gauge: 18 ga
Collation Type: Adhesive For Use With: Mfr. No. S32SX, S32SX-BHF-2, SB-150SX, SB-2IN1, SB150SX-HD, SX150K-1, T40SX-CT
Collation Configuration: Stick Length: 1 in
Point Type: Chisel Length (Straight Wireway): 1 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Staples, Narrow Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 18 ga Gauge, Crown 7/32 in, Length 1 in, Chisel Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. S32SX, S32SX-BHF-2, SB-150SX, SB-2IN1, SB150SX-HD, SX150K-1, T40SX-CT, Package Quantity 5000

Reviews of Bostitch #SX50351G