SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Staple, 18 ga, 3/4 In, PK5000

BOSTITCH| Zoro #: G2029867| Mfr #: SX5035 3/4G

$22.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collation Configuration: StickMaterial: SteelGauge: 18 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029867 Mfr #: SX5035 3/4G
Collation Configuration: StickMaterial: Steel
Gauge: 18 ga.For Use With: Mfr. No. S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1
Crown: 7/32"Shank: Smooth
Pneumatic Fastener Type: StaplesItem: Staples
Point Type: ChiselHead Style: Narrow Crown
Finish: CoatedLength: 3/4"
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Staples, Narrow Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, 18 ga. Gauge, Crown 7/32 In., Length 3/4 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, For Use With Mfr. No. S32SX, S32SX-BHF-2, T40SX-CT, SB-150SX, SB150SX-HD, SB-2IN1, SX150K1, Package Quantity 5000

Reviews