HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Staple, 5/16 In, PK21000

BOSTITCH| Zoro #: G0384151| Mfr #: BA-38008LS

$25.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Chisel
For Use With: Mfr. No. 21680B-ALM
Shank: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384151 Mfr #: BA-38008LS
Point Type: ChiselFor Use With: Mfr. No. 21680B-ALM
Shank: SmoothMaterial: steel
Crown: 1/2"Collation Type: Adhesive
Pneumatic Fastener Type: StaplesLength: 5/16"
Collation Configuration: StickFinish: Coated
Head Style: CrownItem: Staples
Country of Origin (subject to change): China

Description

Staples, Crown Head Style, Collation Configuration Stick, Collation Type Adhesive, - Gauge, Crown 1/2 In., Length 5/16 In., Chisel Point Type, Smooth Shank, Steel, Coated Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. 21680B-ALM, Includes -, Package Quantity 21000

Reviews