Bostitch
STAPLE WIDE CRWN3/8X1000
- Zoro #: G805994518
- Mfr #: STCR50193/8-1M
Hover or click to zoom Tap to zoom
Key Features
- Item: Finish Staples
- Type: Wide Crown
- Crown Width (In.): 7/16
- Leg Length (In.): 3/8
- Gauge: 18
$5.14
Pk of 1000
Must order in multiples of 2
Subtotal: $10.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bostitch #STCR50193/8-1M Specifications
- Zoro #: G805994518
- Mfr #: STCR50193/8-1M
- Item: Finish Staples
- Type: Wide Crown
- Crown Width (In.): 7/16
- Leg Length (In.): 3/8
- Gauge: 18
- Country of Origin (subject to change): United States
Description
Bostitch PowerCrown 7/16 in. W X 3/8 in. L 18 Ga. Wide Crown Staples 1000 pk
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Bostitch #STCR50193/8-1M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSTITCH WIRE STAPLES 1-1/8""L SX50351-1/8G
- BOSTITCH Staple, 18 ga, 1/2 In, PK7000 SX50351/2G-7M
- BOSTITCH Stanley Bostitch BCS1516-SQ 2 in. Hardwood Flooring Staple; 15.5 Guage - 500 Pack 104143
- BOSTITCH STAPLE GALV 7/8"" 5000PK SX50357/8G
- BOSTITCH Staple, 15-1/2 ga, 2 In, PK7728 BCS1516
- BOSTITCH STAPLE AIR CRWN1/2BX1000 STCR50191/2-1M
- BOSTITCH 12 Heavy Duty Staples 5000, Gray BOSSB35125M
- BOSTITCH Staple Crown Flash Glv 2X1/2In 16S4-50SG10M
- ARROW Staples #854 1/2" W X 1/4" L 18 Ga. Wide Crown Gray, PK1250 854SP
- PRO-FIT ProFIT 0714050 Crown Staple, 1 in L Leg, 15/16 in W Crown, 16 ga 714050
- MUTUAL INDUSTRIES Sod Staples, 4" X 2" X 4" 11 Gauge 1000Bx 17686-2-4
- Bostitch