Bostitch
Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK
Mfr # STCR26193/8
Zoro # G0948281
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P6C-6
- Gauge 0.26 x 0.19 in
- Crown Style Power
- Crown Width 7/16 in
- Material Steel
Explore More Products
- BOSTITCH Heavy Duty Staples, 0.026 x .019 in ga, Power Crown, 5/16 in Leg L, Steel, 5000 PK STCR26195/16
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 1000 PK STCR50193/8-1M
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7728 PK BCS1516
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel, 4032 PK STCR50191/2-4M
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel SX50351/2G-7M
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK SL50351G
- BOSTITCH Crown Heavy Duty Power Staple 025 in Case of 5 4339438
- BOSTITCH Staples, 18 ga, Diamond Crown, 1 in Leg L, Steel CAPPAK-1M
- BOSTITCH Staples, 1/2 in Leg L, Steel 16S4-50SG10M
- RANGEMASTER Fence Staples, 9 ga, 2 in Leg L, Steel 7406
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel 505IP
- Bostitch