DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/16" x 5/16" Heavy Duty Power Crown Staples, 5000 pk.

BOSTITCH| Zoro #: G2215981| Mfr #: STCR26195/16

$7.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
Type: Heavy Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215981 Mfr #: STCR26195/16
Construction: SteelType: Heavy Duty
Color: SilverLeg Length (In.): 5/16
Fits Wire Dia. (In.): 0.26 x 0.19Item: Power Crown Staples
For Use With: Mfr. No. P6C-6Package Quantity: 5000
Crown Width (In.): 7/16Country of Origin (subject to change): China

Description

Power Crown Staples, Type Heavy Duty, Crown Width 7/16 In, Leg Length 5/16 In, Fits Wire Dia 0.26 x 0.19 In, Steel, Silver, For Use With No. 1TLJ8 Plier Staples, Package Quantity 5000

Reviews