Bostitch
STCR5019381M 1000 Count 38 in Power Crown Staples 5PK
- Zoro #: G907037779
- Mfr #: STCR50193/81M
Hover or click to zoom Tap to zoom
Key Features
- Type: Power Crown
- Leg Length (In.): 3/8
- Gauge: 50
- Construction: Stainless Steel
$32.15
Pk of 5, $6.43/ea
Subtotal: $32.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSTITCH SharpShooter Heavy-Duty Tacker Staples, 0.38" Leg, 0.5" Crown, Steel, 1000PK TRA706T
- BOSTITCH Staple, 18 ga, 1 In, PK5000 SX50351G
- BOSTITCH Staple, 15-1/2 ga, 1-3/4 In, PK7720 BCS1514
- BOSTITCH STAPLE AIR CRWN1/2BX1000 STCR50191/2-1M
- BOSTITCH STAPLE WIDE CRWN3/8X1000 STCR50193/8-1M
- BOSTITCH STAPLES 18G ASRT 900 PK BTSX18PP
- BOSTITCH Stanley Bostitch® Heavy-Duty Staples 60 Sheet Capacity 3/8", 5000/BX SB35PHD5M
- BOSTITCH FINSH STPL 1-3/8"" 1000PK SX503513/8SS1M
- BOSTITCH STAPLE DECK 1-3/16BX3000 SX50351-3/16G
- PRO-FIT Staple Flooring 1/4 X 7/8 18 718229
- FREEMAN FS16G75 16-Gauge 3/4" Glue Collated Barbed Fencing Staples (2000 count FS16G75
- Bostitch