Bostitch
Collated Finishing Nail, 2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK
Mfr # SB16-2.00
Zoro # G1441912
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Finish Coated
- Head Type Flat
- Collation Angle Straight
- Collation Type Adhesive
Explore More Products
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK SB16-2.50
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK SB16-1.50
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Flat Head, 21 Degrees, 5000 PK RH-S8DR113EP
- BOSTITCH Collated Siding Nail, 2 in L, 11 ga, Full Round Head, 15 Degrees C6R90BDSS
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga PT-2325-3M
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK BT1335B
- BOSTITCH Collated Brad Nail, 1-9/16 in L, 18 ga, Galvanized, Brad Head BT1340B
- BOSTITCH Pneumatic Nail, 3-1/4 in L, 11 ga, Galvanized, Round Head, 33 Degrees PT-12D131GFH2
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 16 ga, Coated SB16-1.50
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 3000 PK DA25EAB
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees GR0141M
- Bostitch Pneumatic Nails