- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Nailers & Staplers
- /
- Straight Finish Nailer Kit, 20V, 16 ga.
Bostitch
Straight Finish Nailer Kit, 20V, 16 ga.
- Zoro #: G0631117
- Mfr #: BCN662D1
Tap to zoom
Hover or click to zoom
$439.33
- Item: Straight Finish Nailer Kit,20V,16 ga.
- Country of Origin (subject to change): Mexico
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $439.33
Bostitch #BCN662D1 Specifications
- Zoro #: G0631117
- Mfr #: BCN662D1
- Item: Straight Finish Nailer Kit,20V,16 ga.
- Country of Origin (subject to change): Mexico
Description
Straight Finish Nailer Kit,20V,16 ga.
Restrictions and Compliance
- Hazardous material
Reviews of Bostitch #BCN662D1
Explore more
- BOSTITCH Framing Nailer, Bare, 20V, 28 Degree Point BCF30PTB
- BOSTITCH Brad Nailer Kit, 20V, 18 ga. BCN680D1
- BOSTITCH Framing Nailer Kit, 20V, 28W BCF28WWM1
- BOSTITCH Framing Nailer, Bare Unit, 20V, 28W BCF28WWB
- MILWAUKEE Nail Gun Kit, Cordless, For 16 ga Nail 2841-21CT
- PORTER-CABLE PORTER-CABLE PCC790LA Nailer Kit, 20 V Battery, 100 Magazine, Black/Gray/Red PCC790LA
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) DCN680B
- MILWAUKEE M12 Cordless Lithium-Ion Palm Nailer Kit 2458-21
- SP AIR CORPORATION 12V Industrial Cordless Riveter SP-81371
- DEWALT 20V MAX* Cordless Cable Stapler Kit DCN701D1
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) DCFS950B
- Bostitch Cordless Tools