Shaft Coupler Body, 1-1/2 In. Bore Dia.

BOSTON GEAR| Zoro #: G2298387| Mfr #: FC30 1 1/2

$124.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Shaft Coupler BodyMaterial: SteelBore Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298387 Mfr #: FC30 1 1/2
Item: Shaft Coupler BodyMaterial: Steel
Bore Dia.: 1-1/2"Keyway Size: 3/8" x 3/16"
Size: FC30Overall Length: 5.47"
Outside Dia.: 3.00"Country of Origin (subject to change): China

Description

Shaft Coupler Body, FC30, Bore Dia. 1-1/2 In., 3/8 In. x 3/16 In. Keyway Size, Steel Material - Hubs, Outside Dia. 3.00 In., 5.47 In., Overall Length 5.47 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews