customer-service Help
Boston Gear

Jaw Coupling Hub, 1-1/4 in., 2.0312 in.

Boston Gear Jaw Coupling Hub, 1-1/4 in., 2.0312 in. SSFC12 SOLID
Hover or click to zoom Tap to zoom
$50.04
  • Item - Jaw Coupling Hubs: Jaw Coupling Hub
  • Size - Jaw Couplings: SSFC12
  • Keyway Size Type: None
See full product details
Orders over $75 ship free.

Total: $50.04

Boston Gear #SSFC12 SOLID Specifications

  • Item - Jaw Coupling Hubs: Jaw Coupling Hub
  • Size - Jaw Couplings: SSFC12
  • Bore Dia.: Solid
  • Keyway Size Type: None
  • Material - Hubs: Stainless Steel
  • Outside Dia.: 1.25 in
  • Assembled Coupling Length: 2.31 in
  • Item: Jaw Coupling Hub
  • Overall Length: 2.31 in
  • Material: Stainless Steel
  • Size: SSFC12
  • Keyway Size: None
  • Country of Origin (subject to change): China

Description

Jaw Coupling Hub, SSFC12, Bore Dia. Solid, None Keyway Size Type, Stainless Steel Material - Hubs, Outside Dia. 1.25 in, 2.31 in, Overall Length 2.31 in

Restrictions and Compliance

Reviews of Boston Gear #SSFC12 SOLID