Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Shaft Coupler Body, 1-3/8 In. Bore Dia.

BOSTON GEAR| Zoro #: G2366865| Mfr #: FC30 1 3/8

$96.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Shaft Coupler BodyMaterial: SteelBore Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366865 Mfr #: FC30 1 3/8
Item: Shaft Coupler BodyMaterial: Steel
Bore Dia.: 1-3/8"Keyway Size: 5/16" x 5/32"
Size: FC30Overall Length: 5.47"
Outside Dia.: 3.00"Country of Origin (subject to change): China

Description

Shaft Coupler Body, FC30, Bore Dia. 1-3/8 In., 5/16 In. x 5/32 In. Keyway Size, Steel Material - Hubs, Outside Dia. 3.00 In., 5.47 In., Overall Length 5.47 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews