Boston Gear
Jaw Coupling Hub, 1/8 x 1/16 in., 2.750 in
- Zoro #: G9608426
- Mfr #: SSFC15 1/2
Tap to zoom
Hover or click to zoom
$141.64
- Item - Jaw Coupling Hubs: Jaw Coupling Hub
- Size - Jaw Couplings: SSFC15
- Keyway Size Type: 1/8 in x 1/16 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $141.64
Boston Gear #SSFC15 1/2 Specifications
- Zoro #: G9608426
- Mfr #: SSFC15 1/2
- Item - Jaw Coupling Hubs: Jaw Coupling Hub
- Size - Jaw Couplings: SSFC15
- Bore Dia.: 1/2 in
- Keyway Size Type: 1/8 in x 1/16 in
- Material - Hubs: Stainless Steel
- Outside Dia.: 1.5 in
- Assembled Coupling Length: 2.75 in
- Item: Jaw Coupling Hub
- Size: SSFC15
- Material: Stainless Steel
- Keyway Size: 1/8" x 1/16"
- Overall Length: 2.75 in
- Shop By: Closeouts
- Country of Origin (subject to change): China
Description
Jaw Coupling Hub, SSFC15, Bore Dia. 1/2 in, 1/8 in x 1/16 in Keyway Size Type, Stainless Steel Material - Hubs, Outside Dia. 1.5 in, 2.75 in, Overall Length 2.75 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Boston Gear #SSFC15 1/2
Explore more
- BOSTON GEAR Jaw Coupling Hub, 1-1/2 in., 2.750 in. SSFC15 SOLID
- BOSTON GEAR Shaft Coupler Body FC38 1 1/2
- BOSTON GEAR Shaft Coupler Body, 1-1/2 In. Bore Dia. FC30 1 1/2
- RULAND MANUFACTURING Jaw Coupling Hub, 8mm, Aluminum MJSC25-8-A
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" 29HY87
- RULAND MANUFACTURING Jaw Cplg Hub, Bore Dia .875 In, Size JC36 JC36-14-A
- TB WOOD'S L-Jaw Coupling Hub, L100, Sint Iron, 35mm L10035MM
- TB WOOD'S L-Jaw Coupling Hub, AL090, Aluminum, 1/2", NK AL09012NK
- Boston Gear Jaw Type Couplings