Boston Gear
Jaw Coupling Hub, 7/8 in Bore, 3/16x3/32in
Mfr # SSFC20 7/8
Zoro # G9608365
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SSFC20
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Explore More Products
- BOSTON GEAR Shaft Coupler Body FC20 15/16
- BOSTON GEAR Jaw Coupling Hub, 3/8 in Bore, 3/32x3/64in SSFC12 3/8
- BOSTON GEAR Jaw Coupling Hub, 5/8 in. Bore, 1-1/2 in. SSFC15 5/8
- BOSTON GEAR Jaw Coupling Hub, 1/4 x 1/8 in., 3.6875 in SSFC20-1
- BOSTON GEAR Shaft Coupler Body FC15 1/2
- BOSTON GEAR Shaft Coupler Body FC38 1 1/4
- BOSTON GEAR Jaw Coupling Hub, 1-1/4 in Bore, 5.4687 in SSFC30 1 1/4
- BOSTON GEAR Jaw Coupling Hub, 1/8 x 1/16 in., 2.750 in SSFC15 1/2
- BOSTON GEAR Jaw Coupling Hub, 3-3/4 in., 6.0312 in. SSFC38-SOLID
- RULAND Jaw Coupling Hub, 3/4in., Aluminum JS26-12-A
- BOSTON GEAR Shaft Coupler Body FC12 7/16
- Boston Gear Couplings, Collars, & Adapters