Skip to Main Content
customer-service Help
Bostontec

Manual Height Adjust Workbench, 36"d X 48"w, 1,200 lb cap, Laminate Top, Leveler Glide Feet, BLK

Bostontec Manual Height Adjust Workbench,  36"d X 48"w,  1,200 lb cap,  Laminate Top,  Leveler Glide Feet,  BLK AFH3648-FA36C-3M3648 - B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,181.82
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,181.82

Bostontec #AFH3648-FA36C-3M3648 - B Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cantilevered industrial workstation with manual height adjustability is best for single-shift, single-operator applications where frequent height changes are not required. Designed to support 5th to 95th percentile operators in either a sitting or standing posture. Height adjustments are made by removing the locking hand screws, repositioning the telescoping legs to the desired height and replacing the locking hand screw. Rear fixing frame provides stable support for single, double or triple bay uprights to hold bin rails, shelving, lighting and other accessories. • Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate • Cantilevered style leg ensures ample leg room • Adjusts 28” to 44” without work surface • Supports ADA compliance • Leveler glide feet • Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black

Reviews of Bostontec #AFH3648-FA36C-3M3648 - B