customer-service Help
Bounce

Dryer Sheets, Outdoor Fresh, PK15

Bounce Dryer Sheets, Outdoor Fresh, PK15 95860
Tap to zoom
Hover or click to zoom
$42.53
pkg. of 15 ($2.84/ea)
  • Item: Fabric Softener Sheets
  • Cleaner Form: Sheet
  • Cleaner Container Type: Box
See full product details
Orders over $75 ship free.

Total: $42.53

Bounce #95860 Specifications

  • Item: Fabric Softener Sheets
  • Cleaner Form: Sheet
  • Cleaner Container Type: Box
  • Fragrance: Fresh
  • Cleaner Container Size: 15 ct.
  • High Efficiency Compatibility: Yes
  • Packs per Case: 15
  • Color: White
  • Standards: HE Approved
  • Degreaser Container Type: Box
  • Container Type: Box
  • Primary Chemical: None
  • Disinfectant Efficacy: C. Difficile Spores, Hepatitis A
  • Includes Chemical: None
  • Cleaner Chemical Product Grouping: Fabric Softener Sheets and Balls
  • Item - Fabric Softener: Sheets
  • Effective to Remove: C. Difficile Spores, Hepatitis A
  • Features: Long Lasting Freshness, Repel Lint and Hair, Static Reducing
  • Container Size: 15 ct
  • Washine Machine Compatibility: High Efficiency (HE)
  • Biodegradable: Yes
  • Sheet Width: 9 in
  • Sheet Length: 6 1/2 in
  • Country of Origin (subject to change): United States

Description

Fabric Softener Sheets and Balls, Sheets, High Efficiency Compatibility Yes, Cleaner Container Type Box, Cleaner Container Size 15 ct., Fragrance Fresh Scent, Cleaner Form Sheets, Primary Chemical None, Chemicals For Use On Hard Nonporous Surfaces, Effective to Remove C. Difficile Spores, Hepatitis A, Color White, Packs per Case 15, Standards HE Approved, Item Dryer Sheets, Package Quantity 15

Reviews of Bounce #95860