- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Accessories
- /
- 1.5-Inch Heavy Duty Tactical Web Belt, XX-Large
Boundary
1.5-Inch Heavy Duty Tactical Web Belt, XX-Large
- Zoro #: G502161909
- Mfr #: 42001

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.32
Boundary #42001 Specifications
- Zoro #: G502161909
- Mfr #: 42001
- Country of Origin (subject to change): China
Description
Gear up with the Boundary 42001 Black 1.5-Inch Heavy Duty Tactical Web Belt – a versatile, nickel-free web style belt that complements the most extreme of lifestyles. It's made from layers of high-quality black nylon cloth that won't rip or fade like standard braided belts and is strong enough that it can bear use as a last minute tie-down, secondary carry strap on a pack, or an emergency tourniquet. The simple-looking black-painted stainless steel buckle is a prong-less design that uses tension to keep the belt in place and the textured teeth on the tensioner face grip tightly ensuring a snug, slip-proof fit. The 1.5-inch width is wide enough to be used as a tactical, work, or range belt, but thin enough for the golf course, office, or everyday wear and use for men or women. The concealed hook-and-loop closure along the tongue keeps it held down against the main strap of the belt so any excess stays put and out of your way. Size 2XL is adjustable from 44-46 inches.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Boundary #42001
Explore more
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, Large 41999
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, X-Large 42000
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, XXX-Large 42002
- BOUNDARY 1.5-Inch Heavy Duty Tactical Web Belt, Small 41997
- GOULD & GOODRICH, INC. Handcuff Strap, Hi-Gloss H83CL
- 3M OH/ESD 3M Oh/Esd 142-6502 Rugged Comfort Half-Facepiece Reusable Respirators; Medium 142-6502
- GOLD RUSH Gold Rush WC99-BG Western Rhinestone Cross Accent Wallet - Beige WC99-BG
- MOBILE COOLING Men's Drirelease Mobile Cooling Hoodie, Coyote Brown, 3X MCMT03330721
- Boundary Clothing