Bounty

2, White, 24 PK

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Color: White
  • Paper Towel Width: 11"
  • Ply: 2
  • Core Dia.: 1.75"
  • Sheets per Roll: 74
  • Material: Paper
  • Container Type: Plastic Overwrap
  • Application: General Purpose
See full product details
$97.86
Pk of 24, $4.08/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Bounty #65517 Specifications

  • Color: White
  • Paper Towel Width: 11"
  • Ply: 2
  • Core Dia.: 1.75"
  • Sheets per Roll: 74
  • Material: Paper
  • Container Type: Plastic Overwrap
  • Application: General Purpose
  • Outside Diameter: 5"
  • Weight: 12.16 lbs
  • Length: 5.9"
  • Country of Origin (subject to change): United States

Description

Strong, super absorbent, two-ply sheets handle spills fast. Select-a-size, lets you choose the amount you need.

Reviews of Bounty #65517

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.