Bounty
2, White, 8 PK
- Zoro #: G401860507
- Mfr #: 65544
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: White
- Paper Towel Width: 11"
- Ply: 2
- Sheets per Roll: 74
- Container Type: Plastic Overwrap
- Material: Paper
- Length: 5.9"
- Weight: 3.6 lbs
$20.81
Pk of 8, $2.60/ea
Subtotal: $20.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bounty #65544 Specifications
- Zoro #: G401860507
- Mfr #: 65544
- Color: White
- Paper Towel Width: 11"
- Ply: 2
- Sheets per Roll: 74
- Container Type: Plastic Overwrap
- Material: Paper
- Length: 5.9"
- Weight: 3.6 lbs
- Application: General Purpose
- Country of Origin (subject to change): United States
Description
Strong, super absorbent, two-ply sheets handle spills fast. Select-a-size, lets you choose the amount you need.
Reviews of Bounty #65544
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOUNTY Select-A-Size Paper Towels 98 sheet 2 ply , 2PK 66659
- BOUNTY Paper Towels 64 sheet 2 ply , 4PK 66584
- BOUNTY Essentials Paper Towels 40 sheet 2 ply 1 pk 74657
- BOUNTY 2, White, 12 PK 92970
- BOUNTY Towel, Ess, 30Rl 30PK PGC74657
- BOUNTY 2, White, 12 PK 66541
- BOUNTY Double Roll Paper Towel, 2Ply 67090
- BOUNTY Double Roll Paper Towel, 2Ply 66539
- BOUNTY Double Roll Paper Towel, 2Ply 66660
- GEORGIA-PACIFIC Multi-Fold Paper Towel, 9-1/4" X 9-1/2", White, 16/Case - GEP 20389
- BLACK SWAN All Purpose Hand Towels, PK100 10090
- Bounty Paper Towels