Bounty
Bounty Select-A-Size Perforated Roll Paper Towels, 2, 83, 40.8 ft, White, 12 PK
- Zoro #: G5417023
- Mfr #: 74682
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Perforated Roll
- Color: White
- Product Series: Bounty Select-A-Size
- Sheet Width: 11 in
- Sheet Length: 5.9 in
- Sheet Size: 11 in x 5.9 in
- Roll Length: 40.8 ft
- Ply: 2
$17.85
Pk of 12, $1.49/ea
Subtotal: $17.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2, 113, 60.48 ft, White 66924
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2, 104, 51.1 ft, White 74647
- BOUNTY Bounty Select-A-Size Paper Towels, 12 PK PGC74682
- BOUNTY Bounty Select-A-Size Paper Towels, 2, White, 4 PK 66575
- BOUNTY Bounty Select-A-Size Perforated Household Roll Paper Towels, 2, 98, 48.18 ft, White 66541
- BOUNTY Bounty Select-A-Size Paper Towels, 12 PK PGC75720
- BOUNTY Bounty Essentials Perforated Household Roll Paper Towels, 2, 40, 34 ft, White 92976
- BOUNTY Bounty Select-A-Size Sheets Paper Towels, 2, 83, 40.8 ft, White 92970
- BOUNTY Bounty Select-A-Size Sheets Paper Towels, 2, 78, 38.4 ft, White 92972
- PROCTER & GAMBLE 4DRoll Select SZ Towels 66575
- LIVI Paper Towels, White, 10 PK SOL50861
- Bounty Paper Towels