Bounty

Essentials Select-A-Size Kitchen Roll Paper Towels, 2-Ply, 104 Sheets/Roll, 12PK

No Product Image Available
Key Features
  • Paper Towel Type: Perforated Household Roll
  • Item: Towels & Wipes
  • Color: White
  • Paper Towel Width: 11"
  • Roll Length: 51.1 ft
  • Ply: 2
  • Number of Sheets: 104
  • Overall Length: 5.9"
See full product details
$28.38
Pk of 12, $2.36/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Bounty #74647 Specifications

  • Paper Towel Type: Perforated Household Roll
  • Item: Towels & Wipes
  • Color: White
  • Paper Towel Width: 11"
  • Roll Length: 51.1 ft
  • Ply: 2
  • Number of Sheets: 104
  • Overall Length: 5.9"
  • Material: Paper
  • Country of Origin (subject to change): United States

Description

These affordably priced paper towels are strong enough to handle life’s everyday spills and messes. Select-A-Size sheets also allow you to control just how much you use depending on the size of the mess.

Reviews of Bounty #74647

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.