Bounty

Select-a-Size Roll Paper Towels, 2-Ply, White, 5.9 x 11, 74 Sheets

Bounty Select-a-Size Roll Paper Towels,  2-Ply,  White,  5.9 x 11,  74 Sheets 65517
Hover or click to zoom Tap to zoom
  • Color: White
  • Paper Towel Width: 11"
  • Ply: 2
  • Core Dia.: 1.75"
  • Sheets per Roll: 74
  • Container Type: Plastic Overwrap
  • Material: Paper
  • Length: 5.9"
See full product details
$3.58

Must order in multiples of 3


Subtotal: $10.74

Bounty #65517 Specifications

  • Color: White
  • Paper Towel Width: 11"
  • Ply: 2
  • Core Dia.: 1.75"
  • Sheets per Roll: 74
  • Container Type: Plastic Overwrap
  • Material: Paper
  • Length: 5.9"
  • Application: General Purpose
  • Outside Diameter: 5"
  • Weight: 0.5 lbs
  • Country of Origin (subject to change): United States

Description

Strong, super absorbent, two-ply sheets handle spills fast. Select-a-size, lets you choose the amount you need.

Reviews of Bounty #65517

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.