customer-service Help
Bouton Optical

Safety Glasses, Amber Polycarbonate Lens, Scratch-Resistant

Bouton Optical Safety Glasses,  Amber Polycarbonate Lens,  Scratch-Resistant 250-AN-10122
Hover or click to zoom Tap to zoom
$6.12

Must order in multiples of 12

  • Eyewear Frame Style: Half-Frame
  • Lens Color: Amber
  • Lens Coating: Scratch-Resistant
See full product details
Orders over $75 ship free.

Total: $73.44

Bouton Optical #250-AN-10122 Specifications

  • Eyewear Frame Style: Half-Frame
  • Lens Color: Amber
  • Lens Coating: Scratch-Resistant
  • Lens Material: Polycarbonate
  • Frame Material: Polycarbonate/Pvc
  • Gender: Unisex
  • Standards: ANSI Z87.1; CSA Z94.3
  • Item: Safety Glasses
  • Foam Lined: No
  • Frame Color: Camo
  • Series: Anser
  • Size: OS
  • Features: Wraparound Temples with Rubberized tips Gently Grip the Wearers Head; Lightweight, Semi-Rimless Design Provides all day User Comfort; Sleek, Sporty Style with Wraparound Lens Protection; Bayonet Temples with Flexible Rubber Tips Offer a Comfortable, Secure fit; Soft Rubber Nose Pads help Keep the Glasses in Place; Supplied with an Adjustable Neck Cord; 9 Base Curve Lens
  • Primary Frame Color: Camouflage
  • Primary Lens Color: Amber
  • Safety Glasses Frame Style: Half-Frame
  • Frame Type: Half-Frame
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Anser Eyewear,Amber Polycarbonate Lens, No Foam Lined, Eyewear Frame Style Half-Frame

Reviews of Bouton Optical #250-AN-10122