Bouton Optical
Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 250-06-0020
Zoro # G3597870
Sold in multiples of 12 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Material Polycarbonate
- Gender Unisex
- Standards ANSI Z87.1+; CSA
- Foam Lined No
Explore More Products
- BOUTON OPTICAL Safety Glasses, Light Blue Polycarbonate Lens, Scratch-Resistant 250-06-5503
- BOUTON OPTICAL Safety Glasses, Amber Polycarbonate Lens, Scratch-Resistant 250-06-5509
- BOUTON OPTICAL Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant 250-06-5521
- BOUTON OPTICAL Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant 250-28-0020
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant 250-10-0900
- BOUTON OPTICAL Safety Glasses, OTG Clear Polycarbonate Lens, Uncoated 250-03-0080
- BOUTON OPTICAL Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant 250-21-0420
- BOUTON OPTICAL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant 250-CE-10090
- BOUTON OPTICAL Safety Glasses, Orange Polycarbonate Lens, Scratch-Resistant 250-01-0004
- EDGE EYEWEAR Nevosa Safety Eyewear, Black Frame, Clear Vapor Shield Lenses XV411VS
- LIFT SAFETY BANSHEESafety Glasses Matte BlackSmoke EBE-18MKST
- Bouton Optical Safety Glasses