Bouton Optical
Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant
- Zoro #: G3598239
- Mfr #: 250-28-0006
Tap to zoom
Hover or click to zoom
$4.61
Must order in multiples of 12
- Eyewear Frame Style: Half-Frame
- Lens Color: Silver Mirror
- Lens Coating: Scratch-Resistant
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.32
Bouton Optical #250-28-0006 Specifications
- Zoro #: G3598239
- Mfr #: 250-28-0006
- Eyewear Frame Style: Half-Frame
- Lens Color: Silver Mirror
- Lens Coating: Scratch-Resistant
- Lens Material: Polycarbonate
- Frame Material: Polycarbonate
- Gender: Men's
- Standards: ANSI Z87.1-2015
- Item: Safety Glasses
- Foam Lined: No
- Frame Color: Black
- Series: ADVERSARY
- Safety Glasses Frame Style: Half-Frame
- Size: OS
- Primary Frame Color: Black
- Features: Sleek Wraparound Lens Design Provide Excellent Peripheral Vision and Protection; Lightweight, Semi-Rimless Design Provides all Day User Comfort; Wraparound Lens Design with Distortion-Free Viewing; Bayonet Temples with Rubber Tips Provide a Comfortable Fit; Temple Tips Curve Out at Ends for Ease of Placement on Face; Ribbed Rubber Nose Pads Offer a more Secure Fit; Supplied with an Adjustable Neck Cord; 8 Base Curve Lens
- Primary Lens Color: Mirror
- Frame Type: Half-Frame
- Country of Origin (subject to change): Taiwan, Province of China
Description
Adversary Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Reviews of Bouton Optical #250-28-0006
Explore more
- BOUTON OPTICAL Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant 250-00-0000
- BOUTON OPTICAL Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant 250-00-0900
- BOUTON OPTICAL Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant 250-99-0980DP
- BOUTON OPTICAL Safety Glasses, OTG Gray Polycarbonate Lens, Scratch-Resistant 250-99-0901
- BOUTON OPTICAL Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant 250-03-0000
- BOUTON OPTICAL Safety Glasses, IR 3.0 Polycarbonate Lens, Scratch-Resistant 250-AN-10118
- SKULLERZ BY ERGODYNE Safety Glasses, Traditional Silver Mirror Polycarbonate Lens, Scratch-Resistant ODIN
- PROTECTIVE INDUSTRIAL PRODUCTS Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch / Anti-Fog Coating, 250-31-0023
- PYRAMEX SAFETY PRODUCTS Ztek® Eyewear Clear Anti-Fog Lens , Clear Frame S2510ST
- GREATNECK Safe N See Safety Glasses 2.0 VAR200
- ERGODYNE Odin Anti-Fog Smoke Lens Kryptek Highlander Safety Glasses 50333
- Bouton Optical Eye Protection