Bowman Dispensers
Biohazard Bag Holder, 3 gal., White
Mfr # MW-003
Zoro # G8955231
product price: $30.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, ABS Plastic
- Color White
- Height 15 1/4 in
- Width 11 3/4 in
- For Use With 3 gal Biohazard Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Bowman Dispensers
- MFR # MW-003
- Zoro # G8955231
- Country of Origin China
- Category Biohazard Bags
Dimensions
Height | 15 1/4 in |
Width | 11 3/4 in |
Length | 15 1/4 in |
Details
Item | Biohazard Bag Holder |
Capacity | 3 gal. |
Material | Steel, ABS Plastic |
Color | White |
For Use With | 3 gal Biohazard Bag |
Description
Biohazard Bag Holder, Width 11 3/4 in, Height 15 1/4 in, Length 15 1/4 in, Material ABS Plastic, Steel, Color White, For Use With 3 gal Biohazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Disinfectant, 55 gal. Drum, Light Spice (626055)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYL2)
- GUARDAIR Drum Vacuum, 30 gal, 20 - 60 cfm (PQ30C150)
- MALLORY MALLORY Black Squeegee Head (WSH24)
- BOWMAN DISPENSERS Biohazard Bag Holder, 1 gal., White (MW-001)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 30x41", 3mL, Red, PK125 (119)
- SP SCIENCEWARE Autoclavable Bags, 1 gal., Clear, PK100 (H13182-1012)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- BEL-ART Benchtop Biohazard Disposal System (246830)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.25mL, Red, PK250 (45-50)
- JAGUAR PLASTICS Biohazard Waste Bag 150 bags/box Red 33" W x 39" H, 150PK (PLS1542-RD)
- TOUGH GUY Hospital Islation Bag, 40to45gal, Red, PK50 (31DL03)