Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Dispenser, Beige, Steel

  • Zoro #: G0122855
  • Mfr #: RE101-0012

$1,136.20

  • Depth: 4-25/32"
  • Width: 24-3/8"
  • Height: 27-21/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bowman Mfg Co #RE101-0012 Specifications

  • Zoro #: G0122855
  • Mfr #: RE101-0012
Depth: 4-25/32" Width: 24-3/8"
Height: 27-21/32" Mounts On: Wall
Item: Bulk Dispenser Color: Beige
Green Environmental Attribute: Does Not Contain PVC Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Dispenser, Material Steel, Color Beige, Height 27-21/32 In., Width 24-3/8 In., Depth 4-25/32 In., Mounts On Wall

Reviews of Bowman Mfg Co #RE101-0012