Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Glove Dispenser, Beige, 18-27/32" H

  • Zoro #: G0122821
  • Mfr #: RE301-0012

$781.85

  • Height: 18-27/32"
  • Mounts On: Wall
  • Depth: 4-25/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bowman Mfg Co #RE301-0012 Specifications

  • Zoro #: G0122821
  • Mfr #: RE301-0012
Height: 18-27/32" Mounts On: Wall
Depth: 4-25/32" Material: Steel
Holds: (3) Boxes Color: Beige
Item: Glove Dispenser Width: 12-11/32"
Green Environmental Attribute: Does Not Contain PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Glove Dispenser, Material Steel, Holds (3) Boxes, Color Beige, Height 18-27/32 In., Width 12-11/32 In., Depth 4-25/32 In., Mounts On Wall

Reviews of Bowman Mfg Co #RE301-0012