Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Protection System, 25-5/8" H

  • Zoro #: G0954578
  • Mfr #: PS412-0512
$580.87
  • Mounting Style: Door, Wall
  • Number of Compartments: 7
  • Overall Height: 25 5/8 in
See full product details
This item ships free.

Bowman Mfg Co #PS412-0512 Specifications

  • Zoro #: G0954578
  • Mfr #: PS412-0512
Mounting Style: Door, Wall Number of Compartments: 7
Overall Height: 25 5/8 in Overall Width: 4 in
Dispenses: Gloves, Gowns, Masks, Miscellaneous Supplies Overall Depth: 22 3/4 in
Material: Aluminum Color: Beige
Item: Protection System Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protection System, Overall Height 25-5/8 In., Overall Width 4 In., Overall Depth 22-3/4 In., Number of Compartments 7, Mounting Style Wall, Door, Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies, Material Aluminum, Color Beige

Reviews of Bowman Mfg Co #PS412-0512