Belt Pouch, 1-3/4 In. D, 8-3/4 In. H, Black

BOX ENCLOSURES| Zoro #: G0382207| Mfr #: BP-1BK

$36.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0382207 Mfr #: BP-1BK
Includes: Belt with Snap HooksItem: Belt Pouch
Material: NylonFeatures: Clear Plastic Window
Color: BlackOverall Width: 4-3/4"
Overall Height: 8-3/4"Overall Depth: 1-3/4"
Country of Origin (subject to change): China

Product Description

Belt Pouch, Material Nylon, Overall Height 8-3/4 In., Overall Width 4-3/4 In., Overall Depth 1-3/4 In., Color Black, For Use With Hand Held Devices, Features Clear Plastic Window, Includes Belt with Snap Hooks

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.