Belt Pouch, 5-3/4 In. H, 1-1/2 In D, Maroon

BOX ENCLOSURES| Zoro #: G0713447| Mfr #: BP-3MN

$28.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713447 Mfr #: BP-3MN
Material: NylonFeatures: Clear Plastic Window
Includes: Belt with Snap HooksItem: Belt Pouch
Color: MaroonOverall Width: 3-1/2"
Overall Height: 5-3/4"Overall Depth: 1-1/2"
Country of Origin (subject to change): China

Product Description

Belt Pouch, Material Nylon, Overall Height 5-3/4 In., Overall Width 3-1/2 In., Overall Depth 1-1/2 In., Color Maroon, For Use With Hand Held Devices, Features Clear Plastic Window, Includes Belt with Snap Hooks

Product Reviews

Save 15%. Sign up for Z-mail.