LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Belt Pouch, 5-7/16x3x1-7/16, Maroon

BOX ENCLOSURES| Zoro #: G2185531| Mfr #: BP-4MN

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2185531 Mfr #: BP-4MN
Item: Belt PouchFeatures: Clear Plastic Window
Includes: Belt with Snap HooksOverall Width: 3"
Overall Height: 5-7/16"Overall Depth: 1-7/16"
Material: NylonColor: Maroon
Country of Origin (subject to change): United States

Product Description

Belt Pouch, Material Nylon, Overall Height 5-7/16 In., Overall Width 3 In., Overall Depth 1-7/16 In., Color Maroon, For Use With Hand Held Devices, Features Clear Plastic Window, Includes Belt with Snap Hooks

Product Reviews

Save 15%. Sign up for Z-mail.