DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Belt Pouch, 7x4-7/16x1-3/4, Maroon

BOX ENCLOSURES| Zoro #: G1992487| Mfr #: BP-2MN

$52.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992487 Mfr #: BP-2MN
Includes: Belt with Snap HooksItem: Belt Pouch
Material: NylonFeatures: Clear Plastic Window
Color: MaroonOverall Width: 4-7/16"
Overall Height: 7"Overall Depth: 1-3/4"
Country of Origin (subject to change): China

Product Description

Belt Pouch, Material Nylon, Overall Height 7 In., Overall Width 4-7/16 In., Overall Depth 1-3/4 In., Color Maroon, For Use With Hand Held Devices, Features Clear Plastic Window, Includes Belt with Snap Hooks

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.