DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosure, 1-37/64 In. H, 2-1/2 In. W

BOX ENCLOSURES| Zoro #: G2309876| Mfr #: B1-040BK

$6.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.5"
Item: Enclosure
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309876 Mfr #: B1-040BK
Width: 2.5"Item: Enclosure
Color: BlackDepth: 1.19"
Height: 1.58"NEMA Rating: 4
Material: AluminumBasic Material: Metallic
IP Rating: 65Country of Origin (subject to change): China

Description

Enclosure Item,Height 1.58 In.,Width 2.5 In.,Depth 1.19 In.

Reviews