KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, 2-23/64 In. W, 1-37/64 In. D

BOX ENCLOSURES| Zoro #: G1634437| Mfr #: BEN-10P

$9.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.36"
Item: Enclosure
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634437 Mfr #: BEN-10P
Width: 2.36"Item: Enclosure
Color: GrayDepth: 1.58"
Height: 2.56"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeIP Rating: 65
Country of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, 4X NEMA Rating, Height 2.56 In., Width 2.36 In., Depth 1.58 In., Material Polycarbonate, IP Rating 65, Color Gray, Gasket Silicone, Knockouts No

Reviews