DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosure, 3-23/64 In. W, 2-5/32 In. D

BOX ENCLOSURES| Zoro #: G2303962| Mfr #: BEN-50P

$28.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.36"
Item: Enclosure
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303962 Mfr #: BEN-50P
Width: 3.36"Item: Enclosure
Color: GrayDepth: 2.16"
Height: 6.49"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeIP Rating: 65
Country of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, 4X NEMA Rating, Height 6.49 In., Width 3.36 In., Depth 2.16 In., Material Polycarbonate, IP Rating 65, Color Gray, Gasket Silicone, Knockouts / No Knockouts No Knockouts

Reviews