Shop Alternate Products
This Product is Discontinued
Box Enclosures
NEMA 4x 6.49" H x 3.36" W x 2.16" D Enclosure (Discontinued)
Mfr # BEN-50PBK
Zoro # G0596172
This Product is Discontinued
Key Features
- Width 3.36"
- Height 6.49"
- Depth 2.16"
- Material polycarbonate
- NEMA Rating 4x