Enclosure, 3-23/64 In. W, 2-5/32 In. D

BOX ENCLOSURES| Zoro #: G0280235| Mfr #: BEN-50PCBK

$24.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280235 Mfr #: BEN-50PCBK
Basic Material: NonmetallicItem: Enclosure
Gasket: SiliconeMaterial: polycarbonate
NEMA Rating: 4xIP Rating: 65
Width: 3.36"Height: 6.49"
Depth: 2.16"Color: Black
Country of Origin (subject to change): United States

Product Description

Enclosure Item,Height 6.49 In.,Width 3.36 In.,Depth 2.16 In.

Product Reviews

Save 15%. Sign up for Z-mail.