Enclosure, 3-23/64 In. W, 3-23/64 In. D

BOX ENCLOSURES| Zoro #: G1182991| Mfr #: BEN-40PBK

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1182991 Mfr #: BEN-40PBK
Item: EnclosureIP Rating: 65
NEMA Rating: 4xWidth: 3.36"
Material: PolycarbonateHeight: 4.92"
Depth: 3.36"Color: Black
Gasket: SiliconeBasic Material: Nonmetallic
Country of Origin (subject to change): United States

Product Description

Enclosure Item,Height 4.92 In.,Width 3.36 In.,Depth 3.36 In.
Save 15%. Sign up for Z-mail.