Enclosure, 3-23/64 In. W, 3-23/64 In. D

BOX ENCLOSURES| Zoro #: G1934317| Mfr #: BEN-40PC

$32.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1934317 Mfr #: BEN-40PC
Item: EnclosureKnockouts / No Knockouts: No Knockouts
Basic Material: NonmetallicNEMA Rating: 4X
Width: 3.36"Material: Polycarbonate
Height: 4.92"Depth: 3.36"
Color: GrayGasket: Silicone
Country of Origin (subject to change): United States

Product Description

Enclosure Item, Height 4.92 In., Width 3.36 In., Depth 3.36 In.

Product Reviews

Save 15%. Sign up for Z-mail.