Enclosure, 3-23/64 In. W, 3-23/64 In. D

BOX ENCLOSURES| Zoro #: G2266196| Mfr #: BEN-60PC

$38.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266196 Mfr #: BEN-60PC
Basic Material: NonmetallicNEMA Rating: 4X
Gasket: SiliconeItem: Enclosure
Material: PolycarbonateKnockouts / No Knockouts: No Knockouts
Width: 3.36"Height: 6.5"
Depth: 3.36"Color: Gray
Country of Origin (subject to change): United States

Product Description

Enclosure Item, Height 6.5 In., Width 3.36 In., Depth 3.36 In.

Product Reviews

Save 15%. Sign up for Z-mail.