Enclosure, 3-5/32 In. H, 4-17/64 In. W

BOX ENCLOSURES| Zoro #: G1441736| Mfr #: B3-080SI

$16.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.27"
Item: Enclosure
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441736 Mfr #: B3-080SI
Width: 4.27"Item: Enclosure
Color: SilverDepth: 1.77"
Height: 3.16"NEMA Rating: 4
Material: AluminumBasic Material: Metallic
IP Rating: 65Country of Origin (subject to change): China

Description

Enclosure, Metallic, 4 NEMA Rating, Height 3.16 In., Width 4.27 In., Depth 1.77 In., Material Aluminum, IP Rating 65, Color Silver, Features Anodized Aluminum Finish, Knockouts No

Reviews