KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, 3-5/32 In. H, 6-11/16 In. W

BOX ENCLOSURES| Zoro #: G0612446| Mfr #: B4-080BK

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6.69"
Item: Enclosure
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612446 Mfr #: B4-080BK
Width: 6.69"Item: Enclosure
Color: BlackDepth: 2.11"
Height: 3.16"NEMA Rating: 4
Material: AluminumBasic Material: Metallic
IP Rating: 65Country of Origin (subject to change): China

Description

Enclosure Item,Height 3.16 In.,Width 6.69 In.,Depth 2.11 In.

Reviews