KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, 3-5/32 In. W, 2-5/32 In. D

BOX ENCLOSURES| Zoro #: G1440101| Mfr #: BEN-20PC

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.16"
Item: Enclosure
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440101 Mfr #: BEN-20PC
Width: 3.16"Item: Enclosure
Color: GrayDepth: 2.16"
Height: 3.35"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeCountry of Origin (subject to change): United States

Description

Enclosure Item,Height 3.35 In.,Width 3.16 In.,Depth 2.16 In.

Reviews